Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Therapak™ Absorbent Materials

Catalog No. 22130040 Shop All Therapak Corporation Products
Click to view available options
Type:
Absorbent Sheet
Absorbent Wadding
Size:
12 in. x 100 ft.
12 x 12 in.
3 x 4 in.
3 x 6 in.
6 x 6 in.
Capacity (Metric):
Absorbent: 120 mL
Absorbent: 240 mL
Absorbent: 400 mL
Absorbent: 50 mL
Absorbent: 900 mL

For proper packing of biological specimens in accordance with IATA and DOT regulations

Absorbent Sheets

  • Tissue-based material impregnated with super-absorbent polymers
  • Place between primary receptacle and secondary packaging
  • Available in 3 x 4 in., 3 x 6 in., 6 x 6 in. or 12 x 12 in.

Absorbent Wadding
  • 12 in. perforated sections on a roll
  • Excellent void fill and cushioning material for biological specimen transport
  • Protects fragile shipping containers and specimen tubes
  • Each 12 x 12 in. section is capable of absorbing up to 400 mL of liquid

To comply with IATA Packing Instructions 650and DOT Triple Packaging Requirements, insert sufficient absorbent material between primary receptacle and secondary packaging to contain the total potential volume of the specimen(s) being transported.

Compliance

IATA Regulations (section 3.6.2.2.3.8)

Specifications

Applications For Biological specimen transport
Size 3 x 6 in.
Type Absorbent Sheet
Capacity (Metric) Absorbent: 120 mL
Dimensions (LxWxH) 3 in. x 6 in.
Capacity 120 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.