Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Therapak™ Coleman™ Ultimate Coolers
Shop All Therapak Corporation Products
Click to view available options
Capacity (Metric):
54.8 L
77.6 L
Type:
Cooler
Wheeled Cooler
Description
- Two way handles for flexible easy carrying
- Rustproof, leak resistant no-tilt drain
- Two inches of insulation in the lid
Specifications
Specifications
Closure Type | 2 in. Insulated |
Capacity (English) | 58 qt. |
Includes | 2-Way Handles |
Holds Temp., Hours | Depends on Coolant Used and External Environment |
Design | Ultimate |
Type | Cooler |
Color | Green |
Capacity (Metric) | 54.8 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction