Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Therapak™ Duramark™ Thermoelectric Cooler/Warmer
Shop All Therapak Corporation Products
Click to view available options
Capacity (Metric):
17 L
27.4 L
34 L
Dimensions (L x W x H):
15.5 x 15.75 x 21 in.
15.5 x 16.25 x 17.25 in.
16 x 8.5 x 17.25 in.
Description
- Use of 12V power plug in vehicle, each unit will cool to approximately 40°F lower than ambient temperature or heat to around 135°F
- Optional equipment includes battery saver switch which protects the car's battery from premature draining
- AC Power adapter allows the unit to be used in any 110/120 volt AC wall outlet
Order Info
Battery, adapter and power cords available separately (Cat. Nos. 22-131-495, 22-131-491 and 22-131-494).
Specifications
Specifications
| Height (Metric) | 53.3 cm |
| Height (English) | 21 in. |
| Length (Metric) | 39.3 cm |
| Length (English) | 15.5 in. |
| Width (Metric) | 40 cm |
| Width (English) | 15.75 in. |
| Dimensions (L x W x H) | 15.5 x 15.75 x 21 in. |
| For Use With (Application) | For transport of laboratory medical specimens |
| Weight (English) | 15.2 lb. |
| Weight (Metric) | 6.89 kg |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction