Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Therapak™ EPS (Expanded Polystyrene) Insulated Shippers
Shop All Therapak Corporation Products
Click to view available options
Dimensions (L x W x H) Exterior:
11 x 9.5 x 10.62 in.
15 x 13.25 x 12.12 in.
19.5 x 16.5 x 15.5 in.
8.25 x 7.25 x 7 in.
Size:
X-Small
Small
Medium
Large
Dimensions (D x W x H) Interior:
12 x 10.25 x 9 in.
16.5 x 13.5 x 13 in.
5.5 x 4.5 x 4.5 in.
7.87 x 6.37 x 7.75 in.
Description
- Ideal insulated shippers for reference laboratories, pharmaceutical companies, hospitals and clinical testing laboratories who ship and receive temperature sensitive specimens
- Wall thickness insulation ranges from 1 to 2 in. depending on cooler
- Holds up to two cold packs for a small refrigerated specimen shipment
- Small Insulated Shipper
- For routine specimen shipments of cold or frozen specimens in clinical trials studies
- Accommodates one standard 2 or 3 in. cryostorage box
- Primarily used as an overnight shipping system for a single patient set of specimen tubes
- Holds up to two standard 2 or 3 in. cryostorage boxes
- Ideal for shipping up to five small specimen bags of sample tubes for clinical trial site shipments to a laboratory
- Holds up to 25 pounds of dry ice making it suitable for applications that involve frozen transport up to 72 hours
- Used for overnight shipments of multiple patient specimen packages where dry ice capacity may be reduced to accommodate more specimen bags or crystorage boxes
Extra Small Insulated Shipper
Specifications
Specifications
| Applications | For reference laboratories, pharmaceutical companies, hospitals and clinical testing laboratories |
| Size | X-Small |
| Dimensions (L x W x H) Exterior | 8.25 x 7.25 x 7 in. |
| Dimensions (D x W x H) Interior | 5.5 x 4.5 x 4.5 in. |
| Material | Expanded Polystyrene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction