Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Therapak™ Specimen Collection and Transport Kits for Drugs of Abuse Testing
Shop All Therapak Corporation Products
Click to view available options
Capacity (Metric):
45 mL
90 mL
Capacity (English):
1.5 oz
3 oz
No. per Case:
100/Cs.
48/Cs.
Description
Kit Consists of:
- Two-pouch specimen bag w/absorbent
- 180mL beaker style collection cup w/pour spout
- One or two 45mL tamper evident vial depending on single or split collection kit
- With wide-mouth collection cup
- Components are heat-sealed in a bag to protect the integrity of the components
- Bag and Box Kits Available
- Customization available upon request
Specifications
Specifications
Product Type | Specimen Collection and Transport Kit |
Sterility | Sterile |
Capacity (English) | 3 oz |
Capacity (Metric) | 90 mL |
Closure Type | Friction Fit Locking Closure |
Graduations | 15 mL |
No. per Case | 100/Cs. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction