Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Therapak™ UN3373 Biological Substance Category B Labels
Shop All Therapak Corporation Products
Click to view available options
Size (English):
3.5 x 4 in.
8 x 4 in.
Size (Metric):
20.3 x 10.1 cm
8.8 x 10 cm
Description
Includes
500 labels per roll
- Convenient, easy-to-use roll format
- IATA Packing Instruction 650 compliant
- For use with Biological Substance, Category B specimens that do not meet the criteria for inclusion into the Infectious Substance Category A classification
- Unlike Category A specimens, Category B specimens do not cause permanent disability, life-threatening illnesses or fatal disease to humans or animals when exposure occurs
Specifications
Specifications
Certifications/Compliance | DOT, IATA |
Format | Label |
Product Type | IATA Biological Substance Category B Label |
For Use With (Application) | For shipping biological substances by air |
Quantity | 500/Pk. |
Size (English) | 8 x 4 in. |
Size (Metric) | 20.3 x 10.1 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction