Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell ActivArmr™ 78-101 Knitted Thermal Gloves

Catalog No. p-8319005 Shop All Ansell Products
Click to view available options
Size:
7
This item is not returnable. View return policy
This item is not returnable. View return policy

Knitted thermal work gloves feature special fibers that provide a thermal insulation barrier between the skin and surrounding environment.

  • Improved insulation: Special hollow-core fibers provide thermal insulation barrier between the skin and surrounding environment.
  • Added comfort: Knit technology enable longer and more comfortable wear.
  • Enhanced skin-friendliness: Seamless design that reduces friction and avoids skin discomfort and irritation.
  • Genuine versatility: Ambidextrous, fits either hand for convenience.
  • Maximized value: Machine washable making them more hygienic and economical.
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category III
Chlorinated No
Construction Knit
Coating Material Uncoated
Color Blue
Exterior Finish No Texture
Hand Ambidextrous
Material Thermolite
Product Type Cold-resistant Gloves
Size 7
Temperature (English) Max. 104°
Temperature (Metric) Max 40°C
EN388 Standard 214XA
For Use With (Application) Automotive, Food Processing
Glove Cuff Style Knit
Liner Material Thermolite™
Lining Unlined
Series 78-101
Temperature (English) Min 104°
Yarn Gauge 13
Length (English) 8.8 to 10 in.
Length (Metric) 224 to 254 mm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.