Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Aquasil™ C18 Reversed Phase KAPPA HPLC Column, 3 μm, 0.32 mm x 150 mm

Catalog No. 77503150365
Change view
Click to view available options
Length (Metric):
150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
77503150365 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 77503150365 Supplier Thermo Scientific™ Supplier No. 77503150365

Column Format: Capillary Column; Carbon Load: 12%; Pore Size: 100 Å; Column Phase: Reversed Phase

  • Rugged sleeved design for robustness
  • Excellent for LC/MS analysis

Features of Aquasil Solid Phase

  • Polar endcapped C18 phase
  • Alternative selectively compared to conventional C18 phases
  • Retention of polar compounds
  • Compatible with 100% aqueous mobile phases

TRUSTED_SUSTAINABILITY

Specifications

Column Format Capillary Column
Diameter (Metric) 0.32 mm
Film Thickness 5 μm
For Use With LC/MS
Length (Metric) 150 mm
Particle Size 3 μm
Pore Size 100 Å
Surface Area 310 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 12%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Technique HPLC
Product Type HPLC Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.