Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BetaBasic™ Phenyl CPG HPLC Columns

Catalog No. 71805304031
Change view
Click to view available options
Particle Size: 5μm; 100 x 1.0mm I.D.
Particle Size: 5μm; 100 x 4.6mm I.D.
Particle Size: 5μm; 150 x 1.0mm I.D.
Particle Size: 5μm; 150 x 2.1mm I.D.
Particle Size: 5μm; 150 x 3.0mm I.D.
Particle Size: 5μm; 150 x 4.6mm I.D.
Particle Size: 5μm; 300 x 4.6mm I.D.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
71805304031 Particle Size: 5μm; 300 x 4.6mm I.D.
71805101031 Particle Size: 5μm; 100 x 1.0mm I.D.
71805104631 Particle Size: 5μm; 100 x 4.6mm I.D.
71805151031 Particle Size: 5μm; 150 x 1.0mm I.D.
71805152131 Particle Size: 5μm; 150 x 2.1mm I.D.
71805153031 Particle Size: 5μm; 150 x 3.0mm I.D.
71805154631 Particle Size: 5μm; 150 x 4.6mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 71805304031 Supplier Thermo Scientific™ Supplier No. 71805304031

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 300 mm
Particle Size 5 μm
Pore Size 150 Å
Surface Area 200 m²/g
USP Type L11
Stationary Phase Phenyl (Ph)
Packing Material Silica
Carbon Load 7%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.