Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BetaSil™ C1 HPLC Columns

Catalog No. 70505052130
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
250 mm
Diameter (Metric):
2.1 mm
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
70505052130 50 mm 2.1 mm
70505102130 100 mm 2.1 mm
70505254630 250 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 70505052130 Supplier Thermo Scientific™ Supplier No. 70505052130

High surface area with high bonded phase coverage

  • Thermo Scientific Chemistry-on 100Å silica

Order Info

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Particle Size 5 μm
Pore Size 100 Å
USP Type L13
Stationary Phase C1
Packing Material Silica
Carbon Load 4%
Endcapped Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.