Learn More
Thermo Scientific™ BetaSil™ C1 HPLC Columns
Description
High surface area with high bonded phase coverage
- Thermo Scientific Chemistry-on 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 100 mm |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| USP Type | L13 |
| Stationary Phase | C1 |
| Packing Material | Silica |
| Carbon Load | 4% |
| Endcapped | Yes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.