Learn More
Thermo Scientific™ BetaSil™ C18 HPLC Columns, 5μm Particle Size
Description
High surface area with high bonded phase coverage
- Thermo Scientific chemistry-bonded on 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Film Thickness | 5 μm |
| For Use With | LC/MS Separation |
| Functionality/Interaction Type | Standard |
| Length (Metric) | 150 mm |
| Particle Size | 5 μm |
| pH | 2 to 9 |
| Pore Size | 100 Å |
| Surface Area | 310 m²/g |
| Surface Coverage | High Bonded Phase Coverage |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.