Learn More
Thermo Scientific™ BetaSil™ C18 Reversed Phase HPLC Column, 10 μm, 2.1 mm x 20 mm
Description
- Patented, low dead volume design minimizes band spreading
- Finger-tight fittings make changing columns quick and easy
Features of Betasil C18 Solid Phase
- Wide range of Thermo Scientific chemistries on 100Å silica
- High surface area with high bonded phase coverage
Order Info
DASH HTS columns are recommended for use with PEEK™ tubing and endfittings.
Specifications
Specifications
| Column Format | DASH-HTS Column, 1/Pk. |
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 20 mm |
| Particle Size | 10 μm |
| Pore Size | 100 Å |
| USP Type | L1 |
| Stationary Phase | C18 |
| Packing Material | Silica |
| Column Type | Reversed Phase |
| Phase | Reversed Phase |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.