Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BetaSil™ C18 Reversed Phase HPLC Column, 3 μm, 2.1 mm x 20 mm

Catalog No. 70103022150
Change view
Click to view available options
Length (Metric):
20 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
70103022150 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 70103022150 Supplier Thermo Scientific™ Supplier No. 70103022150

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Column Format: DASH HTS Column; Carbon Load: 20%; Pore Size: 100 Å; Column Phase: Reversed Phase

  • Patented, low dead volume design minimizes band spreading
  • Finger-tight fittings make changing columns quick and easy

Features of Betasil C18 Solid Phase

  • Wide range of Thermo Scientific chemistries on 100Å silica
  • High surface area with high bonded phase coverage

Order Info

DASH HTS columns are recommended for use with PEEK™ tubing and endfittings.

TRUSTED_SUSTAINABILITY

Specifications

Column Format DASH HTS Column
Diameter (Metric) 2.1 mm
Length (Metric) 20 mm
Particle Size 3 μm
pH 2 to 9
Pore Size 100 Å
Surface Area 310 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 20%
Column Type Reversed Phase
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.