Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BetaSil™ C18 Guard Cartridges

Catalog No. 70105013001
Click to view available options
Diameter (Metric) Inner:
1 mm
2.1 mm
3 mm
4 mm
4 or 4.6 mm
Particle Size:
3 μm
5 μm

Economically extends HPLC column lifetime

Features of Betasil C18 Solid Phase

  • Thermo Scientific Chemistry-on 100Å silica
  • High surface area with high bonded phase coverage

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 5 μm
Length (Metric) 10 mm
Diameter (Metric) Inner 3 mm
Stationary Phase C18
Product Line BetaSil
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.