Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Thermo Scientific™ BetaSil™ C18 Guard Cartridges
                    Click to view available options
                
                
                    
                            
                                Diameter (Metric) Inner:
                            
                        
                        
                            
                                1 mm
                            
                        
                            
                                2.1 mm
                            
                        
                            
                                3 mm
                            
                        
                            
                                4 mm
                            
                        
                            
                                4 or 4.6 mm
                            
                        
                    
                            
                                Particle Size:
                            
                        
                        
                            
                                3 μm
                            
                        
                            
                                5 μm
                            
                        
                    Description
Economically extends HPLC column lifetime
Features of Betasil C18 Solid Phase
- Thermo Scientific Chemistry-on 100Å silica
- High surface area with high bonded phase coverage
 
            Specifications
Specifications
| Particle Size | 3 μm | 
| Length (Metric) | 10 mm | 
| Diameter (Metric) Inner | 2.1 mm | 
| Stationary Phase | C18 | 
| Product Line | BetaSil | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            