Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BetaSil™ C6 HPLC Columns, 5μm Particle Size

Catalog No. 70305052130
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
4 mm
4.6 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
70305052130 50 mm 2.1 mm
70305254630 250 mm 4.6 mm
70305154030 150 mm 4 mm
70-305-124630 125 mm 4.6 mm
70305104630 100 mm 4.6 mm
70305154630 150 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 missing translation for 'options'
Catalog No. 70305052130 missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' 70305052130

High surface area with high bonded phase coverage

  • Thermo SCientific chemistry on 100Å silica

Order Info

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Particle Size 5 μm
Pore Size 100 Å
USP Type L15
Stationary Phase C6
Packing Material Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.