Learn More
Thermo Scientific™ BETASIL™ Diol Columns
Description
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
Specifications
| Column Chemistry | (OH) Diol |
| Column Format | Analytical Column |
| Diameter (Metric) | 2.1 mm |
| Film Thickness | 5 μm |
| For Use With | LC/MS Separation |
| Functionality/Interaction Type | Standard |
| Length (Metric) | 150 mm |
| Particle Size | 5 μm |
| pH | 2 to 9 |
| Pore Size | 100 Å |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.