Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BETASIL™ Diol Columns

Catalog No. 72605154630
Change view
Click to view available options
Length (Metric):
50 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
72605154630 150 mm 4.6 mm
72605254030 250 mm 4 mm
72605254630 250 mm 4.6 mm
72605054630 50 mm 4.6 mm
72605153030 150 mm 3 mm
72605152130 150 mm 2.1 mm
72605154030 150 mm 4 mm
72605251030 250 mm 1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 72605154630 Supplier Thermo Scientific™ Supplier No. 72605154630

BETASIL™ Diol Columns offer a wide range of Thermo Scientific chemistries featuring a high surface area with high bonded phase coverage.

Order Info

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Chemistry (OH) Diol
Column Format Analytical Column
Diameter (Metric) 4.6 mm
Film Thickness 5 μm
For Use With LC/MS Separation
Functionality/Interaction Type Standard
Length (Metric) 150 mm
Particle Size 5 μm
pH 2 to 9
Pore Size 100 Å
Surface Area 310 m²/g
Surface Coverage High Bonded Phase Coverage
USP Type L20
Stationary Phase Diol (OH)
Product Line Beta
Packing Material Silica
Carbon Load 6%
Column Type Polar Selectivity
Phase Polar Selectivity
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.