Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BetaSil™ Phenyl/Hexyl Reversed Phase HPLC Column, 5 μm, 2.1 mm x 20 mm

Catalog No. 73005022150
Change view
Click to view available options
Length (Metric):
20 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
73005022150 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 73005022150 Supplier Thermo Scientific™ Supplier No. 73005022150

Carbon Load: 11%; Pore Size: 100 Å; Column Phase: Reversed Phase

  • Patented, low dead volume design minimizes band spreading
  • Finger-tight fittings make changing columns quick and easy

Features of Betasil Phenyl/Hexyl Solid Phase

  • Ligand on 100Å silica
  • High surface area with high bonded phase coverage
  • Offers unique selectivity

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 20 mm
Particle Size 5 μm
pH 2 to 9
Pore Size 100 Å
USP Type L11
Stationary Phase Phenyl/Hexyl
Packing Material Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.