Learn More
Thermo Scientific™ BioBasic™ C18 Reversed Phase KAPPA HPLC Column, 5 μm, 180 μm x 100 mm
Description
Features of BioBasic 18 Solid Phase
- 300Å pore size for maximum performance with biomolecules
- High peak capacity stationary phase
- Outstanding reproducibility, efficiency and column lifetime
- Excellent for LC/MS separations
Specifications
Specifications
| Column Format | Capillary Column |
| Diameter (Metric) | 180 μm |
| Length (Metric) | 100 mm |
| Particle Size | 5 μm |
| pH | 2 to 9 |
| Pore Size | 300 Å |
| Surface Area | 100 m²/g |
| USP Type | L1 |
| Stationary Phase | C18 |
| Packing Material | Silica |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.