Learn More
Thermo Scientific™ Fluophase™ Fluorinated PFP Taxane Analysis HPLC Column, 5 μm, 2.1 mm x 20 mm
Description
- Patented, low dead volume design minimizes band spreading
- Finger-tight fittings make changing columns quick and easy
- Available in packs of 3 or packs of 10 for better cost-effectiveness
Features of Fluophase PFP (Perfluorophenyl) Solid Phase
- Perfluorinated phases provide unique selectivity
- Extra retention and selectivity for halogenenated compounds
- Excellent for taxane analysis
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 20 mm |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| USP Type | L43 |
| Stationary Phase | Fluorinated PFP |
| Packing Material | Silica |
| Carbon Load | 12% |
| Column Type | Taxane Analysis |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.