Learn More
Thermo Scientific™ Fluophase™ WP Fluorinated Alkyl 5 μm, 2.1 mm x 20 mm
Description
- Patented, low dead volume design minimizes band spreading
- Finger-tight fittings make changing columns quick and easy
Features of Fluophase WP (Perfluorohexyl) Solid Phase
- Perfluorinated phases provide unique selectivity
- Extra retention and selectivity for halogenenated compounds
- Excellent for taxane analysis
Specifications
Specifications
| Column Format | DASH-HTS Column, 1/Pk. |
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 20 mm |
| Particle Size | 5 μm |
| Pore Size | 300 Å |
| Stationary Phase | Fluorinated Alkyl |
| Packing Material | Silica |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.