Learn More
Thermo Scientific™ Hypercarb™ PEEK™ Porous Graphitic Carbon Mixed Mode HPLC Column, 5 μm, 2.1 mm x 50 mm
Description
- Well suited to solve problem separations
- True orthoganality to C18
- Separated structurally related substances
- pH stable form 0 to 14
- Ideal for high temperature applications
- 100% stainless steel column hardware
- PEEK free column hardware for use at temperatures above 120°C
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 50 mm |
| Particle Size | 5 μm |
| pH | 0 to 14 |
| Pore Size | 250 Å |
| Surface Area | 120 m²/g |
| Temperature | 105°C |
| USP Type | L109 |
| Stationary Phase | Porous Graphitic Carbon |
| Packing Material | Porous Graphitic Carbon |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.