Learn More
Thermo Scientific™ Hypersil™ APS-2 Amino (NH2) Mixed Mode HPLC Column, 5 μm, 10 mm x 250 mm
Description
- In reversed phase mode, Hypersil APS-2 columns are excellent for carbohydrate analysis: extra sensitivity for sugars
- Alternative selectivity to silica when used in normal phase
Order Info
Other column dimensions are available. Also available in 10μm. Please call your Customer Service Representative for more information.
Specifications
Specifications
| Diameter (Metric) | 10 mm |
| Length (Metric) | 250 mm |
| Particle Size | 5 μm |
| pH | 2.5 to 8 |
| Pore Size | 120 Å |
| Surface Area | 170 m²/g |
| USP Type | L8 |
| Stationary Phase | Amino (NH2) |
| Packing Material | Silica |
| Carbon Load | 1.9% |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.