Learn More
Thermo Scientific™ Hypersil™ BDS 2.4μm Cyano Columns
Description
- In reversed phase, they offer different selectivity compared to C18 or C8 phases
- In normal phase, they are less retentive than silica columns
- Reliable cyano columns with long lifetimes
Order Info
Other column dimensions are available. Please call Customer Service for more information. Please note that Hypersil BDS Cyano columns are shipped in isooctane:ethanol. For reversed phase applications, flush with ethanol or 2-propanol prior to use.
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 50 mm |
| Particle Size | 1.9 μm |
| pH | 2 to 8 |
| Pore Size | 130 Å |
| Surface Area | 170 m²/g |
| Temperature | 60°C |
| USP Type | L10 |
| Stationary Phase | Cyano (CN) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.