Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ BDS 2.4μm Phenyl Columns

Catalog No. 03451831
Change view
Click to view available options
Length (Metric):
50 mm
150 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03-451-831 50 mm
03-451-833 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-451-831 Supplier Thermo Scientific™ Supplier No. 28902054630

Exceptional stability and alternative selectivity to C18 and C8 columns

  • High quality, base deactivated columns
  • Unique selectivity for aromatic and slightly polar compounds
  • Manufactured under ISO 9001:2000 conditions

Order Info

Other column dimensions are available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 50 mm
Particle Size 2.4 μm
pH 2 to 9
Pore Size 130 Å
Surface Area 170 m²/g
USP Type L11
Stationary Phase Phenyl (Ph)
Packing Material Base-Deactivated Silica
Carbon Load 5%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.