Learn More
Thermo Scientific™ Hypersil™ BDS 2.4μm Phenyl Columns
Description
- High quality, base deactivated columns
- Unique selectivity for aromatic and slightly polar compounds
- Manufactured under ISO 9001:2000 conditions
Order Info
Other column dimensions are available. Please call Customer Service for more information.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 150 mm |
| Particle Size | 2.4 μm |
| pH | 2 to 9 |
| Pore Size | 130 Å |
| Surface Area | 170 m²/g |
| USP Type | L11 |
| Stationary Phase | Phenyl (Ph) |
| Packing Material | Base-Deactivated Silica |
| Carbon Load | 5% |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.