Learn More
Thermo Scientific™ Hypersil™ BDS C18 Reversed Phase HPLC Column, 5 μm, 4.6 mm x 100 mm
Description
- Patented, low dead volume design minimizes band spreading
- Finger-tight fittings make changing columns quick and easy
- Available in packs of 3 or packs of 10 for better cost-effectiveness
Features of BDS C18 Solid Phase
- Base deactivated with minimal residual silanol activity
- Economical with exceptional reproducibility
Specifications
Specifications
| Column Format | DASH-HTS Column |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 100 mm |
| Particle Size | 5 μm |
| USP Type | L1 |
| Stationary Phase | C18 |
| Packing Material | Base-Deactivated Silica |
| Column Type | Reversed Phase |
| Phase | Reversed Phase |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.