Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ BDS C18 Pioneer HPLC Columns

Catalog No. 28105152155
Change view
Click to view available options
Particle Size: 3μm; 100L x 1.0mm I.D.
Particle Size: 3μm; 100L x 2.1mm I.D.
Particle Size: 3μm; 100L x 4.6mm I.D.
Particle Size: 3μm; 30L x 1.0mm I.D.
Particle Size: 3μm; 30L x 2.1mm I.D.
Particle Size: 3μm; 30L x 4.6mm I.D.
Particle Size: 3μm; 50L x 1.0mm I.D.
Particle Size: 3μm; 50L x 2.1mm I.D.
Particle Size: 3μm; 50L x 4.6mm I.D.
Particle Size: 5μm; 100L x 1.0mm I.D.
Particle Size: 5μm; 100L x 2.1mm I.D.
Particle Size: 5μm; 100L x 4.6mm I.D.
Particle Size: 5μm; 150L x 1.0mm I.D.
Particle Size: 5μm; 150L x 2.1mm I.D.
Particle Size: 5μm; 150L x 4.6mm I.D.
Particle Size: 5μm; 50L x 1.0mm I.D.
Particle Size: 5μm; 50L x 2.1mm I.D.
Particle Size: 5μm; 50L x 4.6mm I.D.
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
28105152155 Particle Size: 5μm; 150L x 2.1mm I.D.
28103031055 Particle Size: 3μm; 30L x 1.0mm I.D.
28103032155 Particle Size: 3μm; 30L x 2.1mm I.D.
28103034655 Particle Size: 3μm; 30L x 4.6mm I.D.
28103051055 Particle Size: 3μm; 50L x 1.0mm I.D.
28103052155 Particle Size: 3μm; 50L x 2.1mm I.D.
28103054655 Particle Size: 3μm; 50L x 4.6mm I.D.
28103101055 Particle Size: 3μm; 100L x 1.0mm I.D.
28103102155 Particle Size: 3μm; 100L x 2.1mm I.D.
28103104655 Particle Size: 3μm; 100L x 4.6mm I.D.
28105051055 Particle Size: 5μm; 50L x 1.0mm I.D.
28105052155 Particle Size: 5μm; 50L x 2.1mm I.D.
28105054655 Particle Size: 5μm; 50L x 4.6mm I.D.
28105101055 Particle Size: 5μm; 100L x 1.0mm I.D.
28105102155 Particle Size: 5μm; 100L x 2.1mm I.D.
28105104655 Particle Size: 5μm; 100L x 4.6mm I.D.
28105151055 Particle Size: 5μm; 150L x 1.0mm I.D.
28105154655 Particle Size: 5μm; 150L x 4.6mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 28105152155 Supplier Thermo Scientific™ Supplier No. 28105152155

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 150 mm
Particle Size 5 μm
USP Type L1
Stationary Phase C18
Packing Material Base-Deactivated Silica
Column Type Reversed Phase
Phase Reversed Phase
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.