Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil BDS C8 CPF HPLC Columns

Catalog No. 28205152132
Change view
Click to view available options
Particle Size: 3μm; 150 x 4.6mm I.D.
Particle Size: 5μm; 150 x 2.1mm I.D.
Particle Size: 5μm; 200 x 2.1mm I.D.
Particle Size: 5μm; 250 x 4.6mm I.D.
Particle Size: 5μm; 50 x 2.1mm I.D.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
28205152132 Particle Size: 5μm; 150 x 2.1mm I.D.
28203154632 Particle Size: 3μm; 150 x 4.6mm I.D.
28205052132 Particle Size: 5μm; 50 x 2.1mm I.D.
28205204632 Particle Size: 5μm; 200 x 2.1mm I.D.
28205254632 Particle Size: 5μm; 250 x 4.6mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 28205152132 Supplier Thermo Scientific™ Supplier No. 28205152132

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 150 mm
Particle Size 5 μm
pH 2 to 8
Pore Size 145 Å
Surface Area 185 m²/g
Temperature 60°C
USP Type L7
Stationary Phase C8
Packing Material Spherical, Fully Porous, Base-Deactivated Silica
Carbon Load 7%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.