Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil BDS C8 CPG HPLC Columns--5μm Particle Size

Catalog No. 28205051031
Change view
Click to view available options
Particle Size: 5μm; 100 x 1.0mm I.D.
Particle Size: 5μm; 100 x 2.1mm I.D.
Particle Size: 5μm; 100 x 3.0mm I.D.
Particle Size: 5μm; 100 x 4.0mm I.D.
Particle Size: 5μm; 100 x 4.6mm I.D.
Particle Size: 5μm; 125 x 1.0mm I.D.
Particle Size: 5μm; 125 x 2.1mm I.D.
Particle Size: 5μm; 125 x 3.0mm I.D.
Particle Size: 5μm; 125 x 4.0mm I.D.
Particle Size: 5μm; 150 x 1.0mm I.D.
Particle Size: 5μm; 150 x 2.1mm I.D.
Particle Size: 5μm; 150 x 3.0mm I.D.
Particle Size: 5μm; 150 x 4.0mm I.D.
Particle Size: 5μm; 150 x 4.6mm I.D.
Particle Size: 5μm; 200 x 1.0mm I.D
Particle Size: 5μm; 200 x 2.1mm I.D.
Particle Size: 5μm; 200 x 3.0mm I.D.
Particle Size: 5μm; 200 x 4.0mm I.D.
Particle Size: 5μm; 200 x 4.6mm I.D.
Particle Size: 5μm; 250 x 1.0mm I.D.
Particle Size: 5μm; 250 x 2.1mm I.D.
Particle Size: 5μm; 250 x 3.0mm I.D.
Particle Size: 5μm; 250 x 4.0mm I.D.
Particle Size: 5μm; 250 x 4.6mm I.D.
Particle Size: 5μm; 30 x 2.1mm I.D.
Particle Size: 5μm; 30 x 3.0mm I.D.
Particle Size: 5μm; 30 x 4.6mm I.D.
Particle Size: 5μm; 50 x 1.0mm I.D.
Particle Size: 5μm; 50 x 2.1mm I.D.
Particle Size: 5μm; 50 x 3.0mm I.D.
Particle Size: 5μm; 50 x 4.0mm I.D.
Particle Size: 5μm; 50 x 4.6mm I.D.
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
28205051031 Particle Size: 5μm; 50 x 1.0mm I.D.
28205032131 Particle Size: 5μm; 30 x 2.1mm I.D.
28205033031 Particle Size: 5μm; 30 x 3.0mm I.D.
28205034631 Particle Size: 5μm; 30 x 4.6mm I.D.
28205052131 Particle Size: 5μm; 50 x 2.1mm I.D.
28205053031 Particle Size: 5μm; 50 x 3.0mm I.D.
28205054031 Particle Size: 5μm; 50 x 4.0mm I.D.
28205054631 Particle Size: 5μm; 50 x 4.6mm I.D.
28205101031 Particle Size: 5μm; 100 x 1.0mm I.D.
28205102131 Particle Size: 5μm; 100 x 2.1mm I.D.
28205103031 Particle Size: 5μm; 100 x 3.0mm I.D.
28205104031 Particle Size: 5μm; 100 x 4.0mm I.D.
28205104631 Particle Size: 5μm; 100 x 4.6mm I.D.
28205121031 Particle Size: 5μm; 125 x 1.0mm I.D.
28205122131 Particle Size: 5μm; 125 x 2.1mm I.D.
28205123031 Particle Size: 5μm; 125 x 3.0mm I.D.
28205124031 Particle Size: 5μm; 125 x 4.0mm I.D.
28205151031 Particle Size: 5μm; 150 x 1.0mm I.D.
28205152131 Particle Size: 5μm; 150 x 2.1mm I.D.
28205153031 Particle Size: 5μm; 150 x 3.0mm I.D.
28205154031 Particle Size: 5μm; 150 x 4.0mm I.D.
28205154631 Particle Size: 5μm; 150 x 4.6mm I.D.
28205201031 Particle Size: 5μm; 200 x 1.0mm I.D
28205202131 Particle Size: 5μm; 200 x 2.1mm I.D.
28205203031 Particle Size: 5μm; 200 x 3.0mm I.D.
28205204031 Particle Size: 5μm; 200 x 4.0mm I.D.
28205204631 Particle Size: 5μm; 200 x 4.6mm I.D.
28205251031 Particle Size: 5μm; 250 x 1.0mm I.D.
28205252131 Particle Size: 5μm; 250 x 2.1mm I.D.
28205253031 Particle Size: 5μm; 250 x 3.0mm I.D.
28205254031 Particle Size: 5μm; 250 x 4.0mm I.D.
28205254631 Particle Size: 5μm; 250 x 4.6mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Catalog No. 28205051031 Supplier Thermo Scientific™ Supplier No. 28205051031

Specifications

Diameter (Metric) 1 mm
Length (Metric) 50 mm
Particle Size 5 μm
USP Type L7
Stationary Phase C8
Packing Material Base-Deactivated Silica
Column Type Reversed Phase
Phase Reversed Phase
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.