Learn More
Thermo Scientific™ Hypersil BDS C8 Pioneer HPLC Columns
Specifications
Specifications
| Column Format | Pioneer Column |
| Diameter (Metric) | 1 mm |
| Length (Metric) | 50 mm |
| Particle Size | 5 μm |
| pH | 2 to 8 |
| Pore Size | 145 Å |
| Surface Area | 185 m²/g |
| Temperature | 60°C |
| USP Type | L7 |
| Stationary Phase | C8 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.