Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil BDS CN CPF HPLC Columns

Catalog No. 28805152132
Change view
Click to view available options
Particle Size: 5μm; 150 x 2.1mm I.D.
Particle Size: 5μm; 50 x 2.1mm I.D.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
28805152132 Particle Size: 5μm; 150 x 2.1mm I.D.
28805052132 Particle Size: 5μm; 50 x 2.1mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 28805152132 Supplier Thermo Scientific™ Supplier No. 28805152132

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 150 mm
Particle Size 5 μm
USP Type L10
Stationary Phase Cyano (CN)
Packing Material Base-Deactivated Silica
Column Type Mixed Mode
Phase Normal and Reversed Phase
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.