Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil BDS CN CPG HPLC Columns--3μm Particle Size

Catalog No. 28803052131
Change view
Click to view available options
Particle Size: 3μm; 100 x 1.0mm I.D.
Particle Size: 3μm; 100 x 2.1mm I.D.
Particle Size: 3μm; 100 x 3.0mm I.D.
Particle Size: 3μm; 100 x 4.0mm I.D.
Particle Size: 3μm; 100 x 4.6mm I.D.
Particle Size: 3μm; 150 x 1.0mm I.D.
Particle Size: 3μm; 150 x 2.1mm I.D.
Particle Size: 3μm; 150 x 3.0mm I.D.
Particle Size: 3μm; 150 x 4.0mm I.D.
Particle Size: 3μm; 150 x 4.6mm I.D.
Particle Size: 3μm; 250 x 1.0mm I.D.
Particle Size: 3μm; 250 x 2.1mm I.D.
Particle Size: 3μm; 250 x 3.0mm I.D.
Particle Size: 3μm; 250 x 4.0mm I.D.
Particle Size: 3μm; 250 x 4.6mm I.D.
Particle Size: 3μm; 30 x 2.1mm I.D.
Particle Size: 3μm; 30 x 3.0mm I.D.
Particle Size: 3μm; 30 x 4.0mm I.D.
Particle Size: 3μm; 30 x 4.6mm I.D.
Particle Size: 3μm; 50 x 1.0mm I.D.
Particle Size: 3μm; 50 x 2.1mm I.D.
Particle Size: 3μm; 50 x 3.0mm I.D.
Particle Size: 3μm; 50 x 4.6mm I.D.
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
28803052131 Particle Size: 3μm; 50 x 2.1mm I.D.
28803032131 Particle Size: 3μm; 30 x 2.1mm I.D.
28803033031 Particle Size: 3μm; 30 x 3.0mm I.D.
28803034031 Particle Size: 3μm; 30 x 4.0mm I.D.
28803034631 Particle Size: 3μm; 30 x 4.6mm I.D.
28803051031 Particle Size: 3μm; 50 x 1.0mm I.D.
28803053031 Particle Size: 3μm; 50 x 3.0mm I.D.
28803054631 Particle Size: 3μm; 50 x 4.6mm I.D.
28803101031 Particle Size: 3μm; 100 x 1.0mm I.D.
28803102131 Particle Size: 3μm; 100 x 2.1mm I.D.
28803103031 Particle Size: 3μm; 100 x 3.0mm I.D.
28803104031 Particle Size: 3μm; 100 x 4.0mm I.D.
28803104631 Particle Size: 3μm; 100 x 4.6mm I.D.
28803151031 Particle Size: 3μm; 150 x 1.0mm I.D.
28803152131 Particle Size: 3μm; 150 x 2.1mm I.D.
28803153031 Particle Size: 3μm; 150 x 3.0mm I.D.
28803154031 Particle Size: 3μm; 150 x 4.0mm I.D.
28803154631 Particle Size: 3μm; 150 x 4.6mm I.D.
28803251031 Particle Size: 3μm; 250 x 1.0mm I.D.
28803252131 Particle Size: 3μm; 250 x 2.1mm I.D.
28803253031 Particle Size: 3μm; 250 x 3.0mm I.D.
28803254031 Particle Size: 3μm; 250 x 4.0mm I.D.
28803254631 Particle Size: 3μm; 250 x 4.6mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 28803052131 Supplier Thermo Scientific™ Supplier No. 28803052131

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Particle Size 3 μm
pH 2 to 9
Pore Size 130 Å
Surface Area 170 m²/g
USP Type L10
Stationary Phase Cyano (CN)
Packing Material Silica
Carbon Load 4%
Column Type Mixed Mode
Phase Normal and Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.