Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil BDS CN CPG HPLC Columns--5μm Particle Size

Catalog No. 28805034631
Change view
Click to view available options
Particle Size: 5μm; 100 x 1.0mm I.D.
Particle Size: 5μm; 100 x 2.1mm I.D.
Particle Size: 5μm; 100 x 3.0mm I.D.
Particle Size: 5μm; 100 x 4.0mm I.D.
Particle Size: 5μm; 100 x 4.6mm I.D.
Particle Size: 5μm; 125 x 1.0mm I.D.
Particle Size: 5μm; 125 x 2.1mm I.D.
Particle Size: 5μm; 125 x 3.0mm I.D.
Particle Size: 5μm; 125 x 4.0mm I.D.
Particle Size: 5μm; 150 x 1.0mm I.D.
Particle Size: 5μm; 150 x 2.1mm I.D.
Particle Size: 5μm; 150 x 3.0mm I.D.
Particle Size: 5μm; 150 x 4.0mm I.D.
Particle Size: 5μm; 150 x 4.6mm I.D.
Particle Size: 5μm; 200 x 1.0mm I.D.
Particle Size: 5μm; 200 x 2.1mm I.D.
Particle Size: 5μm; 200 x 3.0mm I.D.
Particle Size: 5μm; 200 x 4.0mm I.D.
Particle Size: 5μm; 250 x 1.0mm I.D.
Particle Size: 5μm; 250 x 2.1mm I.D.
Particle Size: 5μm; 250 x 3.0mm I.D.
Particle Size: 5μm; 250 x 4.0mm I.D.
Particle Size: 5μm; 250 x 4.6mm I.D.
Particle Size: 5μm; 30 x 2.1mm I.D.
Particle Size: 5μm; 30 x 3.0mm I.D.
Particle Size: 5μm; 30 x 4.6mm I.D.
Particle Size: 5μm; 50 x 1.0mm I.D.
Particle Size: 5μm; 50 x 2.1mm I.D.
Particle Size: 5μm; 50 x 3.0mm I.D.
Particle Size: 5μm; 50 x 4.0mm I.D.
Particle Size: 5μm; 50 x 4.6mm I.D.
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
28805034631 Particle Size: 5μm; 30 x 4.6mm I.D.
28805032131 Particle Size: 5μm; 30 x 2.1mm I.D.
28805033031 Particle Size: 5μm; 30 x 3.0mm I.D.
28805051031 Particle Size: 5μm; 50 x 1.0mm I.D.
28805052131 Particle Size: 5μm; 50 x 2.1mm I.D.
28805053031 Particle Size: 5μm; 50 x 3.0mm I.D.
28805054031 Particle Size: 5μm; 50 x 4.0mm I.D.
28805054631 Particle Size: 5μm; 50 x 4.6mm I.D.
28805101031 Particle Size: 5μm; 100 x 1.0mm I.D.
28805102131 Particle Size: 5μm; 100 x 2.1mm I.D.
28805103031 Particle Size: 5μm; 100 x 3.0mm I.D.
28805104031 Particle Size: 5μm; 100 x 4.0mm I.D.
28805104631 Particle Size: 5μm; 100 x 4.6mm I.D.
28805121031 Particle Size: 5μm; 125 x 1.0mm I.D.
28805122131 Particle Size: 5μm; 125 x 2.1mm I.D.
28805123031 Particle Size: 5μm; 125 x 3.0mm I.D.
28805124031 Particle Size: 5μm; 125 x 4.0mm I.D.
28805151031 Particle Size: 5μm; 150 x 1.0mm I.D.
28805152131 Particle Size: 5μm; 150 x 2.1mm I.D.
28805153031 Particle Size: 5μm; 150 x 3.0mm I.D.
28805154031 Particle Size: 5μm; 150 x 4.0mm I.D.
28805154631 Particle Size: 5μm; 150 x 4.6mm I.D.
28805201031 Particle Size: 5μm; 200 x 1.0mm I.D.
28805202131 Particle Size: 5μm; 200 x 2.1mm I.D.
28805203031 Particle Size: 5μm; 200 x 3.0mm I.D.
28805204031 Particle Size: 5μm; 200 x 4.0mm I.D.
28805251031 Particle Size: 5μm; 250 x 1.0mm I.D.
28805252131 Particle Size: 5μm; 250 x 2.1mm I.D.
28805253031 Particle Size: 5μm; 250 x 3.0mm I.D.
28805254031 Particle Size: 5μm; 250 x 4.0mm I.D.
28805254631 Particle Size: 5μm; 250 x 4.6mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 28805034631 Supplier Thermo Scientific™ Supplier No. 28805034631

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 30 mm
Particle Size 5 μm
USP Type L10
Stationary Phase Cyano (CN)
Packing Material Base-Deactivated Silica
Column Type Mixed Mode
Phase Normal and Reversed Phase
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.