Learn More
Thermo Scientific™ Hypersil BDS CN CPG HPLC Columns--5μm Particle Size
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 50 mm |
| Particle Size | 5 μm |
| USP Type | L10 |
| Stationary Phase | Cyano (CN) |
| Packing Material | Base-Deactivated Silica |
| Column Type | Mixed Mode |
| Phase | Normal and Reversed Phase |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.