Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil BDS Cyano Pioneer Column

Catalog No. 28805102155
Change view
Click to view available options
Particle Size: 3μm; 100L x 1.0mm I.D.
Particle Size: 3μm; 100L x 2.1mm I.D.
Particle Size: 3μm; 100L x 4.6mm I.D.
Particle Size: 3μm; 30L x 1.0mm I.D.
Particle Size: 3μm; 30L x 2.1mm I.D.
Particle Size: 3μm; 30L x 4.6mm I.D.
Particle Size: 3μm; 50L x 1.0mm I.D.
Particle Size: 3μm; 50L x 2.1mm I.D.
Particle Size: 3μm; 50L x 4.6mm I.D.
Particle Size: 5μm; 100L x 1.0mm I.D.
Particle Size: 5μm; 100L x 2.1mm I.D.
Particle Size: 5μm; 100L x 4.6mm I.D.
Particle Size: 5μm; 150L x 1.0mm I.D.
Particle Size: 5μm; 150L x 2.1mm I.D.
Particle Size: 5μm; 150L x 4.6mm I.D.
Particle Size: 5μm; 50L x 1.0mm I.D.
Particle Size: 5μm; 50L x 2.1mm I.D.
Particle Size: 5μm; 50L x 4.6mm I.D.
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
28805102155 Particle Size: 5μm; 100L x 2.1mm I.D.
28803031055 Particle Size: 3μm; 30L x 1.0mm I.D.
28803032155 Particle Size: 3μm; 30L x 2.1mm I.D.
28803034655 Particle Size: 3μm; 30L x 4.6mm I.D.
28803051055 Particle Size: 3μm; 50L x 1.0mm I.D.
28803052155 Particle Size: 3μm; 50L x 2.1mm I.D.
28803054655 Particle Size: 3μm; 50L x 4.6mm I.D.
28803101055 Particle Size: 3μm; 100L x 1.0mm I.D.
28803102155 Particle Size: 3μm; 100L x 2.1mm I.D.
28803104655 Particle Size: 3μm; 100L x 4.6mm I.D.
28805051055 Particle Size: 5μm; 50L x 1.0mm I.D.
28805052155 Particle Size: 5μm; 50L x 2.1mm I.D.
28805054655 Particle Size: 5μm; 50L x 4.6mm I.D.
28805101055 Particle Size: 5μm; 100L x 1.0mm I.D.
28805104655 Particle Size: 5μm; 100L x 4.6mm I.D.
28805151055 Particle Size: 5μm; 150L x 1.0mm I.D.
28805152155 Particle Size: 5μm; 150L x 2.1mm I.D.
28805154655 Particle Size: 5μm; 150L x 4.6mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 28805102155 Supplier Thermo Scientific™ Supplier No. 28805102155

Specifications

Column Format Pioneer Column
Diameter (Metric) 2.1 mm
Length (Metric) 100 mm
Particle Size 5 μm
pH 2 to 8
Pore Size 130 Å
Surface Area 170 m²/g
Temperature 60°C
USP Type L10
Stationary Phase Cyano (CN)
Packing Material Spherical, Fully Porous, Base-Deactivated Silica
Carbon Load 4%
Column Type Mixed Mode
Endcapped Yes
Phase Reversed Phase, Normal Phase, Polar Selectivity
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.