Learn More
Thermo Scientific™ Hypersil BDS Cyano Pioneer Column
Specifications
Specifications
| Column Format | Pioneer Column |
| Diameter (Metric) | 1 mm |
| Length (Metric) | 150 mm |
| Particle Size | 5 μm |
| pH | 2 to 8 |
| Pore Size | 130 Å |
| Surface Area | 170 m²/g |
| Temperature | 60°C |
| USP Type | L10 |
| Stationary Phase | Cyano (CN) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.