Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil BDS Phenyl CPG HPLC Columns--3μm Particle Size

Catalog No. 28903051031
Change view
Click to view available options
Particle Size: 3μm; 100 x 1.0mm I.D.
Particle Size: 3μm; 100 x 2.1mm I.D.
Particle Size: 3μm; 100 x 3.0mm I.D.
Particle Size: 3μm; 100 x 4.0mm I.D.
Particle Size: 3μm; 100 x 4.6mm I.D.
Particle Size: 3μm; 150 x 1.0mm I.D.
Particle Size: 3μm; 150 x 2.1mm I.D.
Particle Size: 3μm; 150 x 3.0mm I.D.
Particle Size: 3μm; 150 x 4.0mm I.D.
Particle Size: 3μm; 150 x 4.6mm I.D.
Particle Size: 3μm; 250 x 1.0mm I.D.
Particle Size: 3μm; 250 x 2.1mm I.D.
Particle Size: 3μm; 250 x 3.0mm I.D.
Particle Size: 3μm; 250 x 4.0mm I.D.
Particle Size: 3μm; 250 x 4.6mm I.D.
Particle Size: 3μm; 30 x 2.1mm I.D.
Particle Size: 3μm; 30 x 3.0mm I.D.
Particle Size: 3μm; 30 x 4.6mm I.D.
Particle Size: 3μm; 50 x 1.0mm I.D.
Particle Size: 3μm; 50 x 2.1mm I.D.
Particle Size: 3μm; 50 x 3.0mm I.D.
Particle Size: 3μm; 50 x 4.6mm I.D.
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
28903051031 Particle Size: 3μm; 50 x 1.0mm I.D.
28903032131 Particle Size: 3μm; 30 x 2.1mm I.D.
28903033031 Particle Size: 3μm; 30 x 3.0mm I.D.
28903-034631 Particle Size: 3μm; 30 x 4.6mm I.D.
28903052131 Particle Size: 3μm; 50 x 2.1mm I.D.
28903053031 Particle Size: 3μm; 50 x 3.0mm I.D.
28903054631 Particle Size: 3μm; 50 x 4.6mm I.D.
28903101031 Particle Size: 3μm; 100 x 1.0mm I.D.
28903102131 Particle Size: 3μm; 100 x 2.1mm I.D.
28903103031 Particle Size: 3μm; 100 x 3.0mm I.D.
28903104031 Particle Size: 3μm; 100 x 4.0mm I.D.
28903104631 Particle Size: 3μm; 100 x 4.6mm I.D.
28903151031 Particle Size: 3μm; 150 x 1.0mm I.D.
28903152131 Particle Size: 3μm; 150 x 2.1mm I.D.
28903153031 Particle Size: 3μm; 150 x 3.0mm I.D.
28903154031 Particle Size: 3μm; 150 x 4.0mm I.D.
28903154631 Particle Size: 3μm; 150 x 4.6mm I.D.
28903251031 Particle Size: 3μm; 250 x 1.0mm I.D.
28903252131 Particle Size: 3μm; 250 x 2.1mm I.D.
28903253031 Particle Size: 3μm; 250 x 3.0mm I.D.
28903254031 Particle Size: 3μm; 250 x 4.0mm I.D.
28903254631 Particle Size: 3μm; 250 x 4.6mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 28903051031 Supplier Thermo Scientific™ Supplier No. 28903051031

Specifications

Diameter (Metric) 1 mm
Length (Metric) 50 mm
Particle Size 3 μm
pH 2 to 9
Pore Size 130 Å
Surface Area 170 m²/g
USP Type L11
Stationary Phase Phenyl (Ph)
Packing Material Silica
Carbon Load 5%
Column Type Reversed Phase
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.