Learn More
Thermo Scientific™ Hypersil™ BDS Phenyl (Ph) Reversed Phase HPLC Column, 5 μm, 2.1 mm x 250 mm
Description
- May be used to accomplish difficult separations
- High quality, base deactivated column
- Long column lifetimes with excellent column-to-column and batch-to-batch reproducibility (data is available to prove its suitability for validated methods)
- Selectivity for aromatic and slightly polar compounds
- Manufactured under ISO 9001:2000 conditions
Compliance
Manufactured under ISO 9001:2000 conditions.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 250 mm |
| Particle Size | 5 μm |
| pH | 1 to 9 |
| Pore Size | 130 Å |
| USP Type | L11 |
| Stationary Phase | Phenyl (Ph) |
| Packing Material | Base-Deactivated Silica |
| Carbon Load | 5% |
| Column Type | Reversed Phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.