Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil C4 CPG HPLC Columns--3μm Particle Size

Catalog No. 30403052131
Change view
Click to view available options
Particle Size: 3μm; 100 x 1.0mm I.D.
Particle Size: 3μm; 100 x 2.1mm I.D.
Particle Size: 3μm; 100 x 3.0mm I.D.
Particle Size: 3μm; 100 x 4.6mm I.D.
Particle Size: 3μm; 150 x 1.0mm I.D.
Particle Size: 3μm; 150 x 2.1mm I.D.
Particle Size: 3μm; 150 x 3.0mm I.D.
Particle Size: 3μm; 150 x 4.6mm I.D.
Particle Size: 3μm; 200 x 4.6mm I.D.
Particle Size: 3μm; 250 x 4.6mm I.D.
Particle Size: 3μm; 30 x 2.1mm I.D.
Particle Size: 3μm; 30 x 3.0mm I.D.
Particle Size: 3μm; 30 x 4.6mm I.D.
Particle Size: 3μm; 50 x 1.0mm I.D.
Particle Size: 3μm; 50 x 2.1mm I.D.
Particle Size: 3μm; 50 x 3.0mm I.D.
Particle Size: 3μm; 50 x 4.6mm I.D.
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
30403052131 Particle Size: 3μm; 50 x 2.1mm I.D.
30403032131 Particle Size: 3μm; 30 x 2.1mm I.D.
30403033031 Particle Size: 3μm; 30 x 3.0mm I.D.
30403034631 Particle Size: 3μm; 30 x 4.6mm I.D.
30403051031 Particle Size: 3μm; 50 x 1.0mm I.D.
30403053031 Particle Size: 3μm; 50 x 3.0mm I.D.
30403054631 Particle Size: 3μm; 50 x 4.6mm I.D.
30403101031 Particle Size: 3μm; 100 x 1.0mm I.D.
30403102131 Particle Size: 3μm; 100 x 2.1mm I.D.
30403103031 Particle Size: 3μm; 100 x 3.0mm I.D.
30403104631 Particle Size: 3μm; 100 x 4.6mm I.D.
30403151031 Particle Size: 3μm; 150 x 1.0mm I.D.
30403152131 Particle Size: 3μm; 150 x 2.1mm I.D.
30403153031 Particle Size: 3μm; 150 x 3.0mm I.D.
30403154631 Particle Size: 3μm; 150 x 4.6mm I.D.
30403204631 Particle Size: 3μm; 200 x 4.6mm I.D.
30403254631 Particle Size: 3μm; 250 x 4.6mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 30403052131 Supplier Thermo Scientific™ Supplier No. 30403052131

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Particle Size 3 μm
USP Type L26
Stationary Phase C4
Packing Material Silica
Column Type Reversed Phase
Phase Reversed Phase
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.