Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil C4 CPG HPLC Columns--5μm Particle Size

Catalog No. 30405053031
Change view
Click to view available options
Particle Size: 5μm; 100 x 1.0mm I.D.
Particle Size: 5μm; 100 x 2.1mm I.D.
Particle Size: 5μm; 100 x 3.0mm I.D.
Particle Size: 5μm; 100 x 4.6mm I.D.
Particle Size: 5μm; 150 x 1.0mm I.D.
Particle Size: 5μm; 150 x 2.1mm I.D.
Particle Size: 5μm; 150 x 3.0mm I.D.
Particle Size: 5μm; 150 x 4.6mm I.D.
Particle Size: 5μm; 250 x 1.0mm I.D.
Particle Size: 5μm; 250 x 2.1mm I.D.
Particle Size: 5μm; 250 x 3.0mm I.D.
Particle Size: 5μm; 250 x 4.6mm I.D.
Particle Size: 5μm; 30 x 2.1mm I.D.
Particle Size: 5μm; 30 x 3.0mm I.D.
Particle Size: 5μm; 30 x 4.6mm I.D.
Particle Size: 5μm; 50 x 1.0mm I.D
Particle Size: 5μm; 50 x 2.1mm I.D.
Particle Size: 5μm; 50 x 3.0mm I.D.
Particle Size: 5μm; 50 x 4.6mm I.D.
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
30405053031 Particle Size: 5μm; 50 x 3.0mm I.D.
30405032131 Particle Size: 5μm; 30 x 2.1mm I.D.
30405033031 Particle Size: 5μm; 30 x 3.0mm I.D.
30405034631 Particle Size: 5μm; 30 x 4.6mm I.D.
30405051031 Particle Size: 5μm; 50 x 1.0mm I.D
30405052131 Particle Size: 5μm; 50 x 2.1mm I.D.
30405054631 Particle Size: 5μm; 50 x 4.6mm I.D.
30405101031 Particle Size: 5μm; 100 x 1.0mm I.D.
30405102131 Particle Size: 5μm; 100 x 2.1mm I.D.
30405103031 Particle Size: 5μm; 100 x 3.0mm I.D.
30405104631 Particle Size: 5μm; 100 x 4.6mm I.D.
30405151031 Particle Size: 5μm; 150 x 1.0mm I.D.
30405152131 Particle Size: 5μm; 150 x 2.1mm I.D.
30405153031 Particle Size: 5μm; 150 x 3.0mm I.D.
30405154631 Particle Size: 5μm; 150 x 4.6mm I.D.
30405251031 Particle Size: 5μm; 250 x 1.0mm I.D.
30405252131 Particle Size: 5μm; 250 x 2.1mm I.D.
30405253031 Particle Size: 5μm; 250 x 3.0mm I.D.
30405254631 Particle Size: 5μm; 250 x 4.6mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 30405053031 Supplier Thermo Scientific™ Supplier No. 30405053031

Specifications

Diameter (Metric) 3 mm
Length (Metric) 50 mm
Particle Size 5 μm
pH 2 to 8
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L26
Stationary Phase C4
Packing Material Silica
Carbon Load 5%
Column Type Reversed Phase
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.