Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ CPS (Cyano) Columns, 3μm Particle Size

Catalog No. 30803034631
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
125 mm
150 mm
200 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
30803034631 30 mm 4.6 mm
30803032131 30 mm 2.1 mm
30803052131 50 mm 2.1 mm
30803051031 50 mm 1 mm
30803033031 30 mm 3 mm
30803053031 50 mm 3 mm
30803054631 50 mm 4.6 mm
30803104631 100 mm 4.6 mm
30803102131 100 mm 2.1 mm
30803103031 100 mm 3 mm
30803101031 100 mm 1 mm
30803122131 125 mm 2.1 mm
30803121031 125 mm 1 mm
30803123031 125 mm 3 mm
30803124631 125 mm 4.6 mm
30803151031 150 mm 1 mm
30803152131 150 mm 2.1 mm
30803154631 150 mm 4.6 mm
30803153031 150 mm 3 mm
30803204631 200 mm 4.6 mm
30803254631 250 mm 4.6 mm
03-150-591 150 mm 2.1 mm
03-150-588 50 mm 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 30803034631 Supplier Thermo Scientific™ Supplier No. 30803034631

A cyanopropyl phase for both normal and reversed phase HPLC

  • More rapid mobile phase equilibration compared with silica in normal phase
  • Not deactivated by traces of water in normal phase
  • One of the least retentive of reversed phase materials and, therefore, useful to separate polar compounds

Order Info

Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information. Please note that Hypersil CPS and CPS-2 columns are shipped in isooctane:ethanol. For reversed-phase applications, flush with ethanol or 2-propanol prior to use.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 30 mm
Particle Size 3 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
USP Type L10
Stationary Phase Cyano (CN)
Packing Material Silica
Carbon Load 4%
Column Type Mixed Mode
Phase Normal and Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.