Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ CPS Drop-in Guard Cartridges

Catalog No. p-3647707
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
Length (Metric):
10 mm
20 mm

Requires

Thermo Scientific UNIGUARD™ direct connection or stand alone holders

Offer convenience, economy and effective protection for extending column lifetime

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD direct connection and stand alone holders
  • Available in packs of 4

Features of CPS Solid Phase

  • Operates in both normal and reversed phase modes
  • More rapid mobile phase equilibration compared with silica in normal phase
  • Not deactivated by traces of water in normal phase
  • One of the least retentive of reversed phase materials and, therefore, useful to separate polar compounds

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 5 μm
Length (Metric) 20 mm
Diameter (Metric) Inner 4 mm
Stationary Phase CPS
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.