Learn More
Thermo Scientific™ Hypersil GOLD™ aQ C18 Reversed Phase HPLC Column, 5 μm, 2.1 mm x 20 mm
Description
- Patented, low dead volume design minimizes band spreading
- Finger-tight fittings make changing columns quick and easy
- Available in packs of 3 or 10
Specifications
Specifications
| Column Format | Javelin Column |
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 20 mm |
| Particle Size | 5 μm |
| pH | 2 to 9 |
| Pore Size | 175 Å |
| USP Type | L1 |
| Stationary Phase | AQ Phase |
| Packing Material | Silica |
| Carbon Load | 12% |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.