Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ GOLD aQ Nanobore HPLC Columns, 5μm Particle Size

Catalog No. 03051280
Change view
Click to view available options
Includes:
PicoFrit
PicoFrit Multipak
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
03-051-280 PicoFrit
03-051-281 PicoFrit Multipak
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-051-280 Supplier Thermo Scientific™ Supplier No. 25305057581

At flow rates of nL/min versus mL/min, nanobore columns offer greater signal to noise ratio than traditional columns used with electrospray

Features of Hypersil GOLD aQ Solid Phase

  • Hypersil GOLD aQ columns provide enhanced retention and resolution of polar analytes
  • Polar endcapped C18 phase for alternative selectivity
  • Retention and resolution of polar analytes
  • Excellent for highly aqueous mobile phase
  • Excellent peak shape

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 0.75 mm
Includes PicoFrit
Length (Metric) 50 mm
Particle Size 5 μm
pH 2 to 9
Pore Size 175 Å
USP Type L1
Stationary Phase aQ C18
Packing Material Silica
Carbon Load 12%
Column Type Reversed Phase
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.