Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD C18 Pioneer HPLC Columns

Catalog No. 25005052155
Change view
Click to view available options
Particle Size: 3μm; 100L x 2.1mm I.D.
Particle Size: 3μm; 100L x 4.6mm I.D.
Particle Size: 3μm; 150L x 2.1mm I.D.
Particle Size: 3μm; 150L x 4.6mm I.D.
Particle Size: 3μm; 30L x 2.1mm I.D.
Particle Size: 3μm; 30L x 4.6mm I.D.
Particle Size: 3μm; 50L x 2.1mm I.D.
Particle Size: 3μm; 50L x 4.6mm I.D.
Particle Size: 5μm; 100L x 2.1mm I.D.
Particle Size: 5μm; 100L x 4.6mm I.D.
Particle Size: 5μm; 150L x 2.1mm I.D.
Particle Size: 5μm; 150L x 4.6mm I.D.
Particle Size: 5μm; 30L x 2.1mm I.D.
Particle Size: 5μm; 30L x 4.6mm I.D.
Particle Size: 5μm; 50L x 2.1mm I.D.
Particle Size: 5μm; 50L x 4.6mm I.D.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
25005052155 Particle Size: 5μm; 50L x 2.1mm I.D.
25003032155 Particle Size: 3μm; 30L x 2.1mm I.D.
25003034655 Particle Size: 3μm; 30L x 4.6mm I.D.
25003052155 Particle Size: 3μm; 50L x 2.1mm I.D.
25003054655 Particle Size: 3μm; 50L x 4.6mm I.D.
25003102155 Particle Size: 3μm; 100L x 2.1mm I.D.
25003104655 Particle Size: 3μm; 100L x 4.6mm I.D.
25003152155 Particle Size: 3μm; 150L x 2.1mm I.D.
25003154655 Particle Size: 3μm; 150L x 4.6mm I.D.
25005032155 Particle Size: 5μm; 30L x 2.1mm I.D.
25005034655 Particle Size: 5μm; 30L x 4.6mm I.D.
25005054655 Particle Size: 5μm; 50L x 4.6mm I.D.
25005102155 Particle Size: 5μm; 100L x 2.1mm I.D.
25005104655 Particle Size: 5μm; 100L x 4.6mm I.D.
25005152155 Particle Size: 5μm; 150L x 2.1mm I.D.
25005154655 Particle Size: 5μm; 150L x 4.6mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 25005052155 Supplier Thermo Scientific™ Supplier No. 25005052155

Outstanding peak shape using generic gradients with C18 selectivity

  • Minimizes band spreading and improve chromatographic efficiency by connecting directly into LC/MS and other detectors
  • Connects with a male 10-32 connection on one end

Solid phase features:

  • Reduced secondary and tertiary interactions for reduced peak tailing
  • pH range 1 to 11

TRUSTED_SUSTAINABILITY

Specifications

Column Format Pioneer Column
Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 1 to 11
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18 Selectivity
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.