Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ C4 Reversed Phase HPLC Column, 1.9 μm, 2.1 mm x 50 mm

Catalog No. 25502022130
Change view
Click to view available options
Length (Metric):
50 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
25-502-022130 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 25-502-022130 Supplier Thermo Scientific™ Supplier No. 25502022130

Column Format: Analytical Column; Carbon Load: 5%; Pore Size: 175 Å; Column Phase: Reversed Phase

Hypersil GOLD C4 columns provide similar selectivity to C18 and C8 columns but with reduced retention.

  • Lower hydrophobicity
  • Faster separations
  • Excellent peak shape
  • High efficiency
  • Outstanding sensitivity

  • 1.9μm particle size columns can be used to improve speed and efficiency

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Max. Pressure 18130 psi (1250 bar)
Particle Size 1.9 μm
pH 2 to 8
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L26
Stationary Phase C4
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 5%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.