Learn More
Thermo Scientific™ Hypersil™ GOLD C8 KAPPA Capillary Columns
Description
Features of Hypersil GOLD C8 Solid Phase
- Hypersil GOLD C8 columns provide similar selectivity to C18 columns but with reduced retention
- Lower hydrophobicity
- Faster separations
- Excellent peak shape
- High efficiency
- Outstanding sensitivity
Specifications
Specifications
| Column Format | Capillary Column |
| Diameter (Metric) | 0.32 mm |
| Length (Metric) | 100 mm |
| Particle Size | 1.9 μm |
| pH | 2 to 9 |
| Pore Size | 175 Å |
| USP Type | L7 |
| Stationary Phase | C8 |
| Packing Material | Silica |
| Carbon Load | 8% |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.